30 in. Weld Standard Short Radius Carbon Steel 90 Degree Elbow

You last purchased this on
 

30 in. Weld Standard Short Radius Carbon Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

30 in. Weld Standard Short Radius Carbon Steel 90 Degree Elbow

  • Fast #
  • Part #GWSR930
  • Item #4897682
  • Manufacturer Part #GWSR930
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.25, ANSI B16.28, ANSI B16.9
ASME:
ASME B16.25, ASME B16.28, ASME B16.9, ASME SA-234
ASTM:
ASTM A-234, ASTM A-234 WPB, ASTM A-240, ASTM A-312, ASTM A-381 Class Y52, ASTM A-403, ASTM A-420 Grade WPL6, ASTM A-860 Grade WPHY42
Clean Bagged:
No
Diameter - Outside:
30 in
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
30 in
Fitting Size 2:
30 in
Fitting Sizes:
30 in
Fitting Type:
Elbow, Short Radius, Straight
IAPMO Listed -:
No
MSS:
MSS SP-43, MSS SP-48, MSS SP-59
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No