30 in. x 19-1/2 ft. Flanged Cement Lined Bituminous Tar Ductile Iron Spool

Part #FFP30196  |  Manufacturer Part #30196FFCL

Length:

19-1/2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Flanged

Length: 19-1/2 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 30 in