30 in. x 200 ft. 8 mil Polyethylene Encasement in Black

Part #CWRP30200BAWWA  |  Item #4348590  |  Manufacturer Part #WRP-30200B-AWWA

$ 238.73 EACH
(Pricing is for 30 in)

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.5-10, ANSI C105]

ASTM Specifications: ASTM D-4976

AWWA Specifications: [AWWA A-21.5-10, AWWA C-105]

Color Finish: Black

Diameter: 14 in

Length: 200 ft

Material: Plastic

Material Type: Polyethylene

Width: 30 in