30 in. IPS 45 Degree Schedule DR 9 HDPE Elbow
30 in. IPS 45 Degree Schedule DR 9 HDPE Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Elbow Degree:
- 45 DD
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Package Quantity:
- Count of 2
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- UL Listed:
- No