30 x 16 in. XH WPB Ecc Reducer Buttweld Eccentric Carbon Steel
30 x 16 in. XH WPB Ecc Reducer Buttweld Eccentric Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 30 in x 16 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Extra Heavy