30 x 18 in. Standard Weight Forged Steel Weldolet

Part #IWOL3018  |  Item #5074446

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 30 in

    Part #IWOL3018Item #5074446

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

FM Approved: No

Fire Suppression System Rated: No

Fits Pipe Size: 30 in

Fitting Type: Weldolet

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

Outlet Size In : 18

UL Listed: No