30 x 18 in. Weld Standard Concentric Carbon Steel Reducer

GWCR3018

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
18 in
Fitting Type
Concentric
IAPMO Listed
No
NSF Certified
No
Type
GWCR3018
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday