30 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

Part #TAPBF30K  |  Manufacturer Part #460046

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI A21.11, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA C-104, AWWA A-21.4]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fits Pipe Size: 30 in

Flange Type: Blind

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Tap Size: 2 in

UL Listed: Yes