30 x 20 in. Flat Panel Heavy Duty Poly Synthetic Filter

Part #F11255012030  |  Manufacturer Part #11255.012030

Height:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 1 in

Height: 30 in

Material: [Synthetic Fiber, Plastic]

Material Type: Poly

Type: Air Filter

Width: 20 in