30 x 20 in. Weld Standard Concentric Carbon Steel Reducer

Part #GWCR3020

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 30 in

Fitting Size 2: 20 in

Fitting Sizes: 30 in x 20 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Schedule Class: Standard

Type: GWCR3020

UL Listed: No