30 x 21 x 36 in. R6 Plenum

Part #ASMP302136R6  |  Manufacturer Part #SMP302136R6

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Height: 36 in

Length: 21 in

Material: Metal

R value: R6

Width: 30 in