30 x 30 in. 26GA Drain Pan Less Fitting

Part #SHMDP263030ND  |  Item #4290881  |  Manufacturer Part #CA30303026N

Call for Pricing EACH

Width:

30 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel

Documents

Specifications

Depth: 2 in

Gauge: 26

Height: 30 in

Length: 30 in

Material: Galvanized Steel

Width: 30 in