30 x 30 x 2 in. Condensate Drain Pan 3/4 in Female

Part #SHMDP283030  |  Manufacturer Part #CA30303028

End Connections:

Female
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel

Documents

Specifications

Depth: 2 in

End Connection 1: Female

End Connections: Female

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Gauge: 28

Height: 30 in

Length: 30 in

Material: Galvanized Steel

Width: 30 in