30 x 3/4 in. Towel Bar in Polished Aluminum
30 x 3/4 in. Towel Bar in Polished Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to replace bar only
- Size: 3/4" x 30"
- Color finish: Aluminum
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Aluminum
- IAPMO Listed -:
- No
- Length:
- 30 in
- Width:
- 3/4 in