30 x 36 in. Virgin Resin Trash Bag in Black (Case of 250)

WWCL3036K

Manufacturer Part #: WCL3036.58K

Thickness

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

SPECIFICATIONS

Capacity
30 gal
Color Finish
Black
Length
30 in
Material
Plastic, Resin
Material Type
LLDPE
Package Quantity
Case of 250
Thickness
0.58 mil
Type
Roll
Weight
10-11/25
Width
36 in
Work Load Limit
50

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday