30 x 6 in. Fau Stand 28 Gauge

Part #SHMFAU28U  |  Item #4042568  |  Manufacturer Part #3005.3006.28

Call for Pricing

Width

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Gauge: 28

Height: 6 in

Length: 30 in

Material: Steel

Product Type: Stand

Width: 6 in