30 x 6 in. Stand Steel 20 ga

Part #SHS30X6  |  Item #2175286  |  Manufacturer Part #HS30X6

Call for Pricing

Length:

30 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Gauge: 20

Height: 6 in

Length: 30 in

Material: Steel

Product Type: Stand