30 in. x 60 in. Metal Condensate Drain Pan
30 in. x 60 in. Metal Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Drain pan with 1 drain plug is 2" high
Documents
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 60 in
- Material:
- Metal
- Size:
- 30 in x 60 in
- Width:
- 30 in