30 x 64 in. 24 GA Drain Pan

Part #SHMDP243064  |  Item #3349233  |  Manufacturer Part #302L306424

Call for Pricing EACH

Width

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Depth: 2 in

End Connection 1: Female

End Connections: Female

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Gauge: 24

Height: 30 in

Length: 64 in

Material: Carbon Steel

Width: 30 in