30 x 66 in. 24 GA Drain Pan
Part #SHMDP243066 | Item #3350430 | Manufacturer Part #CA30306624
Call for Pricing
EACH
Width
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Drain pan with 1 drain plug is 2" high
- Galvanized steel
Documents
Specifications
Depth: 2 in
End Connection 1: Female
End Connections: Female
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Gauge: 24
Height: 30 in
Length: 66 in
Material: Galvanized Steel
Width: 30 in