300 ft. x 1-1/4 in. SDR 11 IPS HDPE Pressure Pipe

PEI11H3004710

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • 2 in

    PEI11HK3004710

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3035
Application
Commercial, Industrial
End Connections
IPS
FM Approved
No
Fire Suppression System Rated
No
Maximum Pressure
200 psi
NSF Certified
Yes
Outside Diameter
1-33/50 in
Pipe Tubing Size
1-1/4 in
UL Listed
No
Wall Thickness
0.184 in
Waterworks PVC Pipe Type
SDR 11

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday