300 ft. SDR 9 CTS HDPE Pipe

PEC9BL300

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS
End Connections
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
300 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
1 in
Schedule Class
SDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday