300 ft. SDR 9 CTS HDPE Pressure Pipe

PEC9B300

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Lifetime warranty, product and replacement cost
  • Water tubing

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
AWWA Specifications
AWWA C-896
Color Finish
Blue
End Connection 1
CTS
End Connection 2
CTS
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3/4 in
Pressure Class
200#
Schedule Class
SDR 9
Wall Thickness
0.097 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday