1-1/4 in. x 300 ft. SDR 11 Plastic Pressure Pipe

You last purchased this on
 

1-1/4 in. x 300 ft. SDR 11 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. x 300 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11HH3004710
  • Item #4715787
  • Manufacturer Part #4K200-125-300
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-3035
AWWA:
AWWA C-901
Application:
Non-potable Water
Diameter - Outside:
1-33/50 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
300 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/4 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 11
UL Listed:
No
Wall Thickness:
0.184 in