1 in. x 300 ft. PEX-B Oxygen Barrier Tubing Coil in Red
hy-PE-RTube™ 1 in. x 300 ft. PEX-B Oxygen Barrier Tubing Coil in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible, low-lead compliant tubing, used in radiant heat and snow melt applications
- Easy to install, requires fewer fittings
- Environmentally sound, easy and safe to install, reliable, Performa Oxygen Barrier Tubing
- Made in the USA
- Environmentally friendly
- Thirty year warranty
- Reduced coil memory
- Resistant to mineral build-up and freeze damage
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-876
- Application:
- Commercial, Hydronic, Barricades
- Collection:
- hy-PE-RTube™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 43/50 in
- Diameter - Outside:
- 1 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 300 ft
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Pressure Class:
- 160 psi
- UL Listed:
- No
- Wall Thickness:
- 0.125 in
- Weight:
- 55 lb