300 ft. x 1 in. SIDR 7 HDPE Pressure Pipe

Part #PEIS7BG300

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #PEIS7BG300

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #PES7BLF300

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #PES7BLH300

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #PES7BLK300

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM D-2239

Color Finish: Blue

Fire Suppression System Rated: No

Length: 300 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

NSF Certified: Yes

Pipe Tubing Size: 1 in

Pressure Class: 200#

Schedule Class: SIDR 7

Waterworks PVC Pipe Type: SIDR 7