300 ft. x 2 in. SDR 9 CTS HDPE Pressure Pipe

Part #PEC9GRNK300  |  Item #3180415  |  Manufacturer Part #PSP20041010009-300

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #PEC9GRNK300Item #3180415Mfr. Part #PSP20041010009-300

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Long seamless coil lengths ensures a leak free system
  • UV Protected for outdoor storage and to prevent sunlight deterioration
  • Consecutive footage marks every 2'
  • Permanent indent printing

Documents

Specifications

ASTM Specifications: ASTM D-2737

AWWA Specifications: AWWA C-901

Application: Sewer

Color Finish: Green

Color Finish Category: Greens

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Inside Diameter: 1-653/1000 in

Length: 300 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 2-1/8 in

Pipe Tubing Size: 2 in

Pressure Class: 250 psi

Schedule Class: SDR 9

Wall Thickness: 0.236 in

Waterworks PVC Pipe Type: SODR9