3/4 in. x 300 ft. SIDR 7 Plastic Pressure Pipe
3/4 in. x 300 ft. SIDR 7 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant
Specifications
- ANSI:
- ANSI C-901
- ASTM:
- ASTM D-2239
- AWWA:
- AWWA C-901
- Application:
- Water Supply
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 41/50 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73.4
- NSF:
- NSF pw
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 7
- UL Listed:
- No
- Wall Thickness:
- 0.118 in