300 ft. x 40 in. Paper Banquet Roll in White

Part #BWK40300PPR  |  Manufacturer Part #BWK 40300PPR

Material:

Paper
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protects from stains
  • Cut to fit tables
  • Covers up to 30 8-foot-long banquet tables
  • Reclosable box

Specifications

Color Finish: White

Length: 300 ft

Material: Paper

Width: 40 in