1/2 in. 300# Ground Joint Iron and Brass Galvanized Malleable Union

GLF300U

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Coating
Black Galvanized
Fitting Size 2
1/2 in
Fitting Type
Ground Joint, Straight
Lead Law Compliant
Yes
Maximum Pressure
300 psi
Origin
Domestic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday