300# Schedule 160 Socket Weld Carbon Steel Flange
G300RFSWF160B-WE
- FITTING SIZES
- PRICE
-
3/4 in
G300RFSWF160BF-WE
- $194.0 Buying Options
-
1 in
G300RFSWF160BG-WE
- $194.0 Buying Options
-
1-1/2 in
G300RFSWF160BJ-WE
- $213.0 Buying Options
SPECIFICATIONS
- Clean Bagged
- No
- End Connection 1
- Socket Weld
- End Connection 2
- Socket Weld
- End Connections
- Socket Weld
- FM Approved
- No
- Fire Suppression System Rated
- No
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in
- Flange Type
- Socket Weld
- IAPMO Listed
- No
- Material
- Carbon Steel
- NSF Certified
- No
- Pressure Class
- 300#
- Schedule Class
- 160
- UL Listed
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday