1/4 in. 3000# Forged Steel Threadolet

TOL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connections
Threaded
Fits Pipe Size
1/4 in
Fitting Type
Threadolet
Outlet Size In
1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday