3000 ft. x 18 in. Roll Film with Cutter Box

Part #BWK7230  |  Manufacturer Part #BWK 7230

Length:

3000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Professional quality
  • Convenient cutter on box

Specifications

Length: 3000 ft

Material: Plastic

Material Type: PVC

Width: 18 in