30000 grains 15 gpm Water Softener
30000 grains 15 gpm Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 30000 grains
- Depth:
- 18 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 15 gpm
- Height:
- 56 in
- NSF Certified:
- No
- Width:
- 27 in