302F Series 3 in. 316 Stainless Steel NPT 800# Ball Valve

Part #I302FF6666RTTT2S  |  Manufacturer Part #302F-F6666-RTTT-2S

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 302F Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Material Type: 316

Pressure Class: 800#

Type: I302FF6666RTTT2S

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 3 in