3031 Carbon Steel Flanged Rising Valve Stem Globe Valve

P3031FC8GXXX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted flanged bonnet

SPECIFICATIONS

ANSI Specifications
ANSI B16.34
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
Collection
3031
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Pressure Class
300#
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Disc Material
Carbon Steel
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valve
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday