1 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

You last purchased this on
 
Inline Ball Valve

304F Series 1 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inline Ball Valve

304F Series 1 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #I304FA6366MMSS2S
  • Item #7570757
  • Manufacturer Part #304F-A6366-MMSS-2S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces packing side loading and wear
  • Stem is bottom loaded to prevent removal when valve is in service
  • No bracket or drive coupling needed for automation
  • Ensures easy and proper alignment between mating parts
  • Enables plant personnel to secure valve in open or closed position when manually operated
  • Improves dimensional control and reduces porosity
  • Easy to repair
  • Improves flow resulting in increased process efficiencies
  • Enhances stem seal
  • The304F series ball valveincorporates several innovative design features for improved process performance
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34
API:
API 598
ASME:
ASME B16.34, ASME B16.11
Collection:
304F Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
6-2/5 in
Handle Material:
304 Stainless Steel
Handle Type:
Locking Lever
Height:
3-1/10 in
ISO:
ISO 5211, ISO 15156
Length:
3-3/10 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
450
Minimum Temperature:
-40
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Water, Oil, Gas
Temperature Range:
-40 to 450 Deg F
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.8 lb