304F Series 3/4 in. 316 Stainless Steel NPT 1000# Ball Valve

Part #I304F76666MMTT2S  |  Manufacturer Part #304F-76666-MMTT-2S

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 304F Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Material Type: 316

Pressure Class: 1000#

Type: I304F76666MMTT2S

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 3/4 in