2-1/2 in. Carbon Steel Full Port Flanged Gate Valve
This product has been replaced by
Manufacturer Part #3050CB2HWY025
3050CB2 2-1/2 in. Carbon Steel Full Port Flanged Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hard face seat
- Class 300
- Bolted bonnet
- 285 WOG at 100° F
Documents
Specifications
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- Collection:
- 3050CB2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Valve Operator:
- Gear
- Valve Port Opening:
- Full Port
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Width:
- 6-1/2 in