0.3 cu. ft. Upright Vacuum Bag (Pack of 25)

You last purchased this on
 
Hoover

0.3 cu. ft. Upright Vacuum Bag (Pack of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoover

0.3 cu. ft. Upright Vacuum Bag (Pack of 25)

  • Fast #
  • Part #T800025
  • Item #7217598
  • Manufacturer Part #PK800025
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Disposable blue bag fits all U2000 commercial uprights: XL2100RHS, U2000R-1, U2000RB-1
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
XL2000 Series, XL9000 Series
Capacity:
0.3 cu ft
Color Finish Category:
Blues
Color Finish Name:
Blue
ETL Listed:
No
Height:
2 in
Length:
9 in
Material:
Plastic
Package Quantity:
Pack of 25
Product Type:
Vacuum Bag
Size:
9 in x 6 in x 2 in
Tool Type:
Vacuum Kit
UL Listed:
No
Vacuum Type:
Upright
Weight:
1.92 oz
Width:
6 in