1-1/2 in. Bronze FNPT 600# Ball Valve
30BSOF Series 1-1/2 in. Bronze FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Actuator Mounting Pads
- 600 WOG
- PTFE V-Ring Packing
Documents
Specifications
- Collection:
- 30BSOF Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Pressure Class:
- 600#
- Valve Body Style:
- 3 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled PTFE
- Valve Size:
- 1-1/2 in