30 in. x 48 in. Steel Condensate Drain Pan
30 in. x 48 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-1/2 in
- Drain Opening:
- 3/4 in
- Gauge (metal):
- 26 ga
- Height:
- 30 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Size:
- 30 in x 48 in
- UL Listed:
- No
- Width:
- 30 in