31 in. 3 Port Rectangle Canopy in Polished Nickel

You last purchased this on
 
Signature Hardware

31 in. 3 Port Rectangle Canopy in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

31 in. 3 Port Rectangle Canopy in Polished Nickel

  • Fast #
  • Part #PHCANOPY31PN
  • Item #7661539
  • Manufacturer Part #PHCANOPY31PN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
3 Pendant Light
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
No
ETL Listed:
No
Height:
3/4 in
Length:
31 in
MA Approved -:
No
Material:
Steel
Product Type:
Canopy
UL Listed:
Suitable for Dry Locations
WaterSense Labeled:
No
Weight:
3.52 lb
Width:
4-3/4 in