31 X 22 Marble Solid Vanity TOP CARR
31 X 22 Marble Solid Vanity TOP CARR
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightly polished Italian marble
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara
- Depth:
- 22 in
- Type:
- NVNT306