31 x 55 in. Drain Pan Fitting 26 GA

Part #SHMDP263155  |  Item #4042493  |  Manufacturer Part #5681.310550-26

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Depth: 2 in

End Connection 1: Female

End Connections: Female

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Gauge: 26

Height: 55 in

Length: 31 in

Material: Galvanized Steel

Width: 55 in