31 x 64 in. Drain Pan Fitting 26 GA
Part #SHMDP263164 | Item #4042548 | Manufacturer Part #5681.310640-26
Call for Pricing
EACH
Length
Product Details
Documents
Specifications
Depth: 2 in
End Connection 1: Female
End Connections: Female
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Gauge: 26
Height: 64 in
Length: 31 in
Material: Galvanized Steel
Width: 64 in