27 x 1 in. Burnish Floor Pad in Aqua (Case of 5)

You last purchased this on
 
3M™

3100 Series 27 x 1 in. Burnish Floor Pad in Aqua (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

3100 Series 27 x 1 in. Burnish Floor Pad in Aqua (Case of 5)

  • Fast #
  • Part #3M7000126176
  • Item #5054996
  • Manufacturer Part #7000126176
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Produces good gloss improvement
  • Exceptional durability and life
  • Used for high speed burnishing on soft finishes
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Made of nylon and polyester fiber in a non-woven web having resins throughout and bonded to the web structure
  • Floor maintenance buffing pad for use on ultra high speed floor machines
  • Requires Certification

Documents


Specifications

Collection:
3100 Series
Color Finish Name:
Aqua
Material:
Non-Woven Fiber
Material Type:
Non-woven Nylon, Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
27 in
Thickness:
1 in
Type:
3M04801120264