3/16 in. Copper Rolled Stop Coupling 3/16 in OD
3/16 in. Copper Rolled Stop Coupling 3/16 in OD
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Dezincification resistant
- Lead-free*
Specifications
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/16 in
- Fitting Size 2:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Fitting Type:
- Straight
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes