3/16 in. x 100 ft. Copper Refrigeration Tubing

You last purchased this on
 
Mueller Industries

3/16 in. x 100 ft. Copper Refrigeration Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

3/16 in. x 100 ft. Copper Refrigeration Tubing

  • Fast #
  • Part #RT316100
  • Item #860860
  • Manufacturer Part #D 03100
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Refrigeration coil
  • NSF approved
  • Made in the USA
  • 4" wrist blade handles
  • Without drain assembly
  • Removable plug button in lift rod hole
  • 14690 ceramic disc cartridge
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • ADA
  • Includes vandal resistant screws and international hot & cold color indicators
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Application:
HVAC, Mechanical
Copper Tubing Temper:
Soft
Diameter - Inside 1:
1/8 in
Diameter - Outside:
3/16 in
Length:
100 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
700 psi
Product Type:
Coil Refrigeration Tubing
Wall Thickness:
0.03 in