3/16 in. OD x 50 ft. Copper Refrigeration Coil

You last purchased this on
 

3/16 in. OD x 50 ft. Copper Refrigeration Coil

This product requires certification to purchase.
You last purchased this on
 

3/16 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #RT316
  • Item #28133
  • Manufacturer Part #D 03050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Annealed and end sealed
  • Ideal for natural gas, LP gas and compressed air uses
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B9.1
ASTM:
ASTM B-280
Application:
HVAC, Mechanical
Copper Tubing Temper:
Soft
Diameter - Inside 1:
3/50 in
Diameter - Outside:
3/16 in
Length:
50 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
700 psi
Product Type:
Coil Refrigeration Tubing
Wall Thickness:
0.03 in